Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Creeper Seat, w/ Trays, 19 in.

  • Mfr # SPP25DT

  • Zoro # G2551622


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
380 lb
Material
Steel
Type
Creeper Seat
Length
19 in
Includes
Swing Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPP25DT
Zoro #
G2551622
UPC #
086739791051
Country of Origin
United States

Dimensions

Length
19 in
Width
14 3/4 in
Caster Size
2 1/2 in
Height
15 1/2 in
Dimensions
14 3/4 in x 16 1/8 in x 19 5/8 in
Overall Width
19 5/8 in
Seat Height
19 in
Overall Height
14 3/4 in
Caster Wheel Diameter
2 1/2 in
Overall Length
16 1/8 in

Details

Load Capacity
380 lb
Material
Steel
Type
Creeper Seat
Includes
Swing Tray
Features
Middle Tray Adds 166 Sq. In. Storage Space And Holds Over 20 Lbs. When User Is Seated
Number of Wheels
4
Item
Creeper Seat
Caster Type
Oil Resistant
Frame Material
Steel
Duty Rating
Standard-Duty
Creeper Seat Style
Creeper Seat
Creeper Material
Vinyl; Plywood
Caster Configuration
(4) Swivel
Frame Gauge
18 ga
Maximum Load Capacity
380 lb
Seat Adjustability
Fixed

Description

Creeper Seat, Creeper Seat Style Creeper Seat, Standard-Duty, Fixed, Maximum Load Capacity 380 lb, Seat Height 19 in, Frame Material Steel, Caster Wheel Diameter 2 1/2 in, Caster Configuration (4) Swivel, Creeper Material Vinyl; Plywood, Dimensions 14 3/4 in x 16 1/8 in x 19 5/8 in, Frame Gauge 18 ga, Height 15 1/2 in, Number of Wheels 4, Overall Height 14 3/4 in, Overall Length 16 1/8 in, Overall Width 19 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.