Zoro Homepage

Creeper, Steel, 4 in. Dia, 600 lb. Max.

  • Mfr # TUHADJ

  • Zoro # G516474941


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Duty Rating
Heavy-Duty
Creeper Seat Style
Creeper
Headrest Style
Adjustable
Frame Material
Steel
Maximum Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUHADJ
Zoro #
G516474941
UPC #
-
Country of Origin
United States

Dimensions

Caster Diameter
4 in

Details

Duty Rating
Heavy-Duty
Item
Creeper
Creeper Seat Style
Creeper
Headrest Style
Adjustable
Frame Material
Steel
Maximum Load Capacity
600 lb

Description

Creeper, Creeper Seat Style Creeper, Duty Rating Heavy-Duty, Maximum Load Capacity 600 lb, Dimensions 28 in x 15 in x 39 in, Frame Material Steel, Caster Diameter 4 in, Headrest Style Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.