Zoro Homepage

Creeper, Weld, Flame Resistant Pad

  • Mfr # MTLV6WC

  • Zoro # G4467242


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
570 lb
Material
Steel
Color
Orange
Type
Heavy Duty Creeper
Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTLV6WC
Zoro #
G4467242
UPC #
086739941647
Country of Origin
United States

Dimensions

Length
40 in
Width
17 in
Caster Size
2 1/2 in
Height
3 3/4 in
Dimensions
17 in x 3 3/4 in
Caster Diameter
2 1/2 in
Overall Length
40 in
Overall Width
17 in
Overall Height
3 3/4 in
Height Range
3 3/4 in

Details

Load Capacity
570 lb
Material
Steel
Color
Orange
Type
Heavy Duty Creeper
Includes
Flame Resistant Pad, Foam, and Board
Features
40 in Flame Resistant Weld Creeper w/ V-drop
Number of Wheels
6
Headrest
Padded
Item
Flame-Resistant Creeper
Caster Type
Oil Resistant
Frame Material
Steel
Floor Clearance
1 1/4 in
Maximum Load Capacity
570 lb
Creeper Seat Style
Creeper
Frame Color
Orange
Creeper Material
Steel
Frame Gauge
18 ga
Duty Rating
Standard-Duty
Headrest Style
Padded

Description

Flame-Resistant Creeper, Creeper Seat Style Creeper, Duty Rating Standard-Duty, Maximum Load Capacity 570 lb, Dimensions 17 in x 3 3/4 in, Height Range 3 3/4 in, Frame Material Steel, Caster Diameter 2 1/2 in, Creeper Material Steel, Floor Clearance 1 1/4 in, Frame Color Orange, Frame Gauge 18 ga, Headrest Style Padded, Height 3 3/4 in, Overall Height 3 3/4 in, Overall Length 40 in, Overall Width 17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.