Double V-Drop Creeper
- Mfr # MTLVVVIP
- Zoro # G923557695
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Creeper Material
Steel
Maximum Load Capacity
570 lbs
Finish
Wrinkle coat
Overall Width
17 in
Overall Length
38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTLVVVIP
- Zoro #
- G923557695
- UPC #
- 086739943122
- Country of Origin
- United States
- Item
- Double V-Drop Creeper
- Creeper Material
- Steel
- Maximum Load Capacity
- 570 lbs
- Finish
- Wrinkle coat
- Creeper Color
- Grey
Dimensions
- Overall Width
- 17 in
- Overall Length
- 38 in
- Overall Height
- 4 in
Description
Double V-Drop Creeper
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.