Zoro Homepage

Mechanic Seat, 14" H, Steel, 4 Wheels

  • Mfr # HSPJR

  • Zoro # G9136119


product price: $67.39
/ea

Key Features

Caster Type
Swivel
Frame Material
Steel
Caster Size
3 in
Height
14 in
Length
15 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSPJR
Zoro #
G9136119
UPC #
-
Country of Origin
United States

Dimensions

Caster Size
3 in
Height
14 in
Length
15 1/8 in
Width
13 1/4 in
Overall Width
13 1/4 in
Caster Wheel Diameter
3 in
Seat Height
15 in
Overall Height
15 1/8 in
Overall Length
15 1/8 in
Dimensions
15 1/8 in x 15 1/8 in x 13 1/4 in

Details

Caster Type
Swivel
Frame Material
Steel
Features
With Tray for Small Parts and Tools
Item
Mechanic Seat
Load Capacity
380 lb
Number of Wheels
4
Seat Adjustability
Fixed
Creeper Seat Style
Creeper Seat
Creeper Material
Vinyl
Maximum Load Capacity
380 lb
Caster Configuration
(4) Swivel
Caster Material
Rubber
Floor Clearance
2 3/4 in
Duty Rating
Standard-Duty

Description

Mechanic Seat, Creeper Seat Style Creeper Seat, Standard-Duty, Fixed, Maximum Load Capacity 380 lb, Seat Height 15 in, Frame Material Steel, Caster Wheel Diameter 3 in, Caster Configuration (4) Swivel, Caster Material Rubber, Creeper Material Vinyl, Dimensions 15 1/8 in x 15 1/8 in x 13 1/4 in, Floor Clearance 2 3/4 in, Height 14 in, Number of Wheels 4, Overall Height 15 1/8 in, Overall Length 15 1/8 in, Overall Width 13 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.