Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanic Seat, 480 lb., 17 to 22"H

  • Mfr # HRAS

  • Zoro # G1672273


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
480 lb
Material
Creeper: Metal; Tube: Steel
Type
Adjustable Seat
Length
16 in
Includes
Adjustable High-Back Padded Seat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRAS
Zoro #
G1672273
UPC #
086739501032
Country of Origin
United States

Dimensions

Length
16 in
Width
18 1/2 in
Caster Size
3 in
Height
17 to 22 in
Overall Height
19 1/8 in
Overall Width
19 1/8 in
Height Range
22 in to 27 in
Overall Length
13 3/8 in
Seat Height
27 in
Dimensions
19 1/8 in x 13 3/8 in x 19 1/8 in
Caster Wheel Diameter
3 in

Details

Load Capacity
480 lb
Material
Creeper: Metal; Tube: Steel
Type
Adjustable Seat
Includes
Adjustable High-Back Padded Seat
Features
Gas-Filled Lift Cylinder With Easy Adjustment From 17" To 22", Comfort With Generous High-Back Padded Seat
Number of Wheels
4
Caster Type
Oil Resistant, Plastic
Item
Mechanic Seat
Frame Material
Steel
Caster Material
Polyolefin
Maximum Load Capacity
480 lb
Seat Adjustability
Adjustable
Frame Gauge
18 ga
Duty Rating
Heavy-Duty
Creeper Seat Style
Creeper Seat

Description

Mechanic Seat, Creeper Seat Style Creeper Seat, Heavy-Duty, Adjustable, Maximum Load Capacity 480 lb, Seat Height 27 in, Frame Material Steel, Caster Wheel Diameter 3 in, Caster Material Polyolefin, Dimensions 23 in x 15 in x 15 in, Frame Gauge 18 ga, Height 17 to 22 in, Height Range 17 in to 22 in, Number of Wheels 4, Overall Height 19 1/8 in, Overall Length 13 3/8 in, Overall Width 19 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.