Zoro Homepage

Mechanic Seat, Steel, 480 lb. Load Cap.

  • Mfr # HRSRED

  • Zoro # G2829890


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Length
17 in
Height
17 in
Number of Wheels
4
Caster Type
Oil Resistant
Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRSRED
Zoro #
G2829890
UPC #
-
Country of Origin
United States

Dimensions

Length
17 in
Height
17 in
Caster Size
3 in
Width
17 in
Overall Width
17 in
Caster Wheel Diameter
3 in
Seat Height
17 in
Overall Length
17 in
Dimensions
17 in x 17 in x 17 in
Overall Height
17 in

Details

Number of Wheels
4
Caster Type
Oil Resistant
Frame Material
Steel
Headrest
Padded
Item
Mechanic Seat
Load Capacity
480 lb
Maximum Load Capacity
480 lb
Duty Rating
Heavy-Duty
Seat Adjustability
Fixed
Creeper Seat Style
Creeper Seat

Description

Mechanic Seat, Creeper Seat Style Creeper Seat, Heavy-Duty, Fixed, Maximum Load Capacity 480 lb, Seat Height 17 in, Frame Material Steel, Caster Wheel Diameter 3 in, Dimensions 23 in x 15 in x 15 in, Height 17 in, Number of Wheels 4, Overall Height 17 in, Overall Length 17 in, Overall Width 17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.