Narrow Frame Creeper
- Mfr # MTLWISHJRTPR
- Zoro # G723558014
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Creeper Color
Grey
Overall Width
14 in
Creeper Material
Steel
Overall Length
40 in
Maximum Load Capacity
320 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MTLWISHJRTPR
- Zoro #
- G723558014
- UPC #
- 086739943115
- Country of Origin
- United States
Dimensions
- Overall Width
- 14 in
- Overall Length
- 40 in
- Overall Height
- 4 in
Details
- Item
- Narrow Frame Creeper
- Creeper Color
- Grey
- Creeper Material
- Steel
- Maximum Load Capacity
- 320 lbs
- Finish
- Wrinkle coat
Description
Narrow Frame Creeper
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.