Shop WHITESIDE
See all product information
Create Account
Ring Seat; Adjustable; Premium seat top
- Mfr # RSAWSNM
- Zoro # G924155487
product price:Â
$
335.99
/ea
Free Shipping & Returns
Key Features
Creeper Color
Black
Overall Width
20 in
Number of Wheels
5
Headrest Style
Adjustable
Caster Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSAWSNM
- Zoro #
- G924155487
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 20 in
- Caster Diameter
- 3 in
- Overall Length
- 20 in
- Overall Height
- 21 in
- Seat Height
- 21 in
- Length
- 20 in
Details
- Item
- Ring Seat
- Creeper Color
- Black
- Number of Wheels
- 5
- Headrest Style
- Adjustable
- Seat Adjustability
- Adjustable
- Maximum Load Capacity
- 475 lb
- Frame Material
- Steel
- Caster Configuration
- (5) Swivel
- Includes
- (5) Swivel Casters, Padded Seat Top
- Caster Material
- Urethane
- Creeper Seat Style
- Creeper Seat
Description
Ring Seat, Creeper Seat Style Creeper Seat, Maximum Load Capacity 475 lb, Frame Material Steel, Caster Diameter 3 in, Caster Configuration (5) Swivel, Caster Material Urethane, Creeper Color Black, Headrest Style Adjustable, Includes (5) Swivel Casters, Padded Seat Top, Overall Height 21 in, Overall Length 20 in, Overall Width 20 in, Adjustable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.