Ring Seat; Adjustable
- Mfr # RSA
- Zoro # G024155486
product price:Â
$
310.99
/ea
Free Shipping & Returns
Key Features
Caster Diameter
2 1/2 in
Number of Wheels
5
Maximum Load Capacity
475 lb
Caster Material
Polyolefin
Creeper Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSA
- Zoro #
- G024155486
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Caster Diameter
- 2 1/2 in
- Overall Width
- 20 in
- Seat Height
- 21 in
- Overall Height
- 21 in
- Overall Length
- 20 in
- Length
- 20 in
Details
- Item
- Ring Seat
- Number of Wheels
- 5
- Maximum Load Capacity
- 475 lb
- Caster Material
- Polyolefin
- Creeper Color
- Black
- Caster Configuration
- (5) Swivel
- Frame Material
- Steel
- Headrest Style
- Adjustable
- Creeper Seat Style
- Creeper Seat
- Includes
- (5) Swivel Casters, Padded Seat Top
- Seat Adjustability
- Adjustable
Description
Ring Seat, Creeper Seat Style Creeper Seat, Maximum Load Capacity 475 lb, Frame Material Steel, Caster Diameter 2 1/2 in, Caster Configuration (5) Swivel, Caster Material Polyolefin, Creeper Color Black, Headrest Style Adjustable, Includes (5) Swivel Casters, Padded Seat Top, Overall Height 21 in, Overall Length 20 in, Overall Width 20 in, Adjustable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.