Shop WHITESIDE
See all product information
Create Account
Ring Seat; Fixed
- Mfr # RSF
- Zoro # G924155579
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Maximum Load Capacity
475 lb
Caster Material
Polyolefin
Includes
(5) Swivel Casters, Padded Seat Top
Overall Height
16 in
Creeper Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSF
- Zoro #
- G924155579
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 16 in
- Caster Diameter
- 2 1/2 in
- Overall Width
- 20 in
- Seat Height
- 16 in
- Overall Length
- 20 in
- Length
- 20 in
Details
- Item
- Ring Seat
- Maximum Load Capacity
- 475 lb
- Caster Material
- Polyolefin
- Includes
- (5) Swivel Casters, Padded Seat Top
- Creeper Color
- Black
- Caster Configuration
- (5) Swivel
- Frame Material
- Steel
- Headrest Style
- Cushion
- Creeper Seat Style
- Creeper Seat
- Number of Wheels
- 5
- Seat Adjustability
- Fixed
Description
Ring Seat, Creeper Seat Style Creeper Seat, Maximum Load Capacity 475 lb, Frame Material Steel, Caster Diameter 2 1/2 in, Caster Configuration (5) Swivel, Caster Material Polyolefin, Creeper Color Black, Headrest Style Cushion, Includes (5) Swivel Casters, Padded Seat Top, Overall Height 16 in, Overall Length 20 in, Overall Width 20 in, Fixed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov