Zoro Homepage

Barn Door Server

  • Mfr # K28-SV38A-38B

  • Zoro # G115665788


product price: $1,370.99
/ea
Free Shipping & Returns

Key Features

Color
Chalk
Material
Parawood
Height
18 in
Width
60 in
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K28-SV38A-38B
Zoro #
G115665788
UPC #
727506566822
Country of Origin
Viet Nam

Dimensions

Height
18 in
Width
60 in
Length
36 in

Details

Color
Chalk
Material
Parawood
Item
Dining Accents
Shape
Rectangular
For Use With
Dining Furniture

Description

International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.


  • This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
  • Dimensions: 60"W x 18"D x 36"H
  • Inside drawer dimensions: 23.2"W x 12.8"D x 6.2"H
  • 5 adjustable shelves
  • Sliding doors, with 1 center drawer
  • Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.