Zoro Homepage

Chairs, Wood Back, 40 W 22.2 H

  • Mfr # C-43P

  • Zoro # G7869212


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Overall Height
22.2
Overall Width
40
Back Color
Wood
Color
Unfinished
Weight
25.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-43P
Zoro #
G7869212
UPC #
727506545612
Country of Origin
Viet Nam

Dimensions

Overall Height
22.2
Overall Width
40
Width
20.1
Overall Length
20.1
Length
22.2
Height
40

Details

Item
Chairs
Back Color
Wood
Color
Unfinished
Weight
25.25
Material
Hardwood
Style
Dining Chair

Description

Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.


  • Upgrade your dining experience with a set of two stylish and comfortable chairs. Whether you're hosting a dinner party or enjoying a meal with your loved ones, these chairs are the perfect addition to your dining room.
  • This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
  • Dimensions: 20"W x 24"D x 40"H
  • Seat Dimensions: 18'H x 19.2"W x 17.3"D
  • Box seat construction
  • With a weight capacity of 225 pounds, you can rest assured that this product is both sturdy and reliable, providing you with the peace of mind you need.
  • Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
  • Not rated for commercial use, for residential use only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.