Zoro Homepage

Chairs, Wood Back, 40 W 23.2 H

  • Mfr # C05-13P

  • Zoro # G7874158


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Overall Height
23.2
Overall Width
40
Back Color
Wood
Height
40
Material
Hardwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C05-13P
Zoro #
G7874158
UPC #
727506549276
Country of Origin
Viet Nam

Dimensions

Overall Height
23.2
Overall Width
40
Height
40
Width
18.7
Length
23.2
Overall Length
18.7

Details

Item
Chairs
Back Color
Wood
Color
White/Heather gray
Material
Hardwood
Weight
25.25
Style
Guest Chair

Description

Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.


  • Upgrade your dining experience with a set of two stylish and comfortable chairs. Whether you're hosting a dinner party or enjoying a meal with your loved ones, these chairs are the perfect addition to your dining room.
  • Dimensions: 19"W x 24"D x 40"H
  • Seat Dimensions: 18"H x 19.2"W x 17.3"D
  • Box seat construction
  • With a weight capacity of 225 pounds, you can rest assured that this product is both sturdy and reliable, providing you with the peace of mind you need.
  • Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
  • Not rated for commercial use, for residential use only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.