Extension Dining Tables, 45 in L, 38 in H, Parawood, 5 Piece Set

  • Mfr # K05-42DPT-C613-4

  • Zoro # G215877944


product price:  $1,161.99
/ea
Free Shipping & Returns

Key Features

Length
45 in
Height
38 in
Diameter
42 in
Tabletop Material
Parawood
Color
White/Heather Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K05-42DPT-C613-4
Zoro #
G215877944
UPC #
727506569342
Country of Origin
Viet Nam

Dimensions

Length
45 in
Height
38 in
Diameter
42 in

Details

Item
Extension Dining Tables
Tabletop Material
Parawood
Color
White/Heather Gray
Number of Pieces in Set
5 Piece Set
Includes
Extension Dining Tables
For Use With
Dining Furniture

Description

Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table from International Concepts Furniture. This table is part of a high-quality collection of wood furniture that will easily complement any decor. Parawood - a hardwood known for its durable, strong, and environmentally friendly nature - is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; its perfect for a compact kitchen or a spacious dining room. Pair with any of the huge variety of dining chairs from International Concepts to customize your perfect dining experience!


  • Invest in this exceptional 5-piece dining set, which includes a durable solid wood table and four chairs, perfect for any dining space!
  • This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
  • Table Dimensions: 42"W x 42"D x 30.3"H
  • Chair dimensions: 18.9"W x 22.2"D x 36.9"H
  • Seat Dimensions: 17.5"H x 18.9"W x 15.4"D
  • 9" drop leaf on each side with a 24" center section
  • Enhance stability with the included pedestal base featuring four feet for maximum support.
  • With a weight capacity of 225 pounds, you can rest assured that this product is both sturdy and reliable, providing you with the peace of mind you need.
  • Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
  • Not rated for commercial use, for residential use only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.