Extension Dining Tables, 45 in L, 38 in H, Parawood

  • Mfr # K05-42DPT-27B-6B

  • Zoro # G415877959


product price:  $522.99
/ea
Free Shipping & Returns

Key Features

Length
45 in
Height
38 in
Diameter
42 in
Tabletop Material
Parawood
Color
White/Heather Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K05-42DPT-27B-6B
Zoro #
G415877959
UPC #
727506569274
Country of Origin
Viet Nam

Dimensions

Length
45 in
Height
38 in
Diameter
42 in

Details

Item
Extension Dining Tables
Tabletop Material
Parawood
Color
White/Heather Gray
Includes
Extension Dining Tables
For Use With
Dining Furniture

Description

Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table from International Concepts Furniture. This table is part of a high-quality collection of wood furniture that will easily complement any decor. Parawood - a hardwood known for its durable, strong, and environmentally friendly nature - is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; its perfect for a compact kitchen or a spacious dining room. Pair with any of the huge variety of dining chairs from International Concepts to customize your perfect dining experience!


  • Enjoy the versatility of two tables in one! This item includes one 6" extension pedestal bases that allow you to adjust the table to dining height to counter height.
  • This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
  • Dimensions: 42"W x 42"D x 36.3"H
  • 9" drop leaf on each side
  • Center width 24"
  • Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.