Extension Dining Tables, 45 in L, 38 in H, Parawood Top

  • Mfr # K05-42DPT-6B-S61332

  • Zoro # G315877943


product price:  $1,250.99
/ea
Free Shipping & Returns

Key Features

Color
White/Heather Gray
Height
38 in
Diameter
42 in
Includes
Extension Dining Tables
Number of Pieces in Set
3 Piece Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K05-42DPT-6B-S61332
Zoro #
G315877943
UPC #
727506569465
Country of Origin
Viet Nam

Dimensions

Height
38 in
Diameter
42 in
Length
45 in

Details

Color
White/Heather Gray
Includes
Extension Dining Tables
Number of Pieces in Set
3 Piece Set
Tabletop Material
Parawood
Item
Extension Dining Tables
For Use With
Dining Furniture

Description

Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table from International Concepts Furniture. This table is part of a high-quality collection of wood furniture that will easily complement any decor. Parawood - a hardwood known for its durable, strong, and environmentally friendly nature - is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; its perfect for a compact kitchen or a spacious dining room. Pair with any of the huge variety of dining chairs from International Concepts to customize your perfect dining experience!


  • Enjoy the versatility of three tables in one! This item includes two 6" extension pedestal bases that allow you to adjust the table to dining height, counter height, or bar height.
  • This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
  • Table Dimensions: 42"W x 42"D x 41.5"H
  • Stool Dimensions: 17.7"W x 20.5"D x 44.9"H
  • Seat Dimensions: 28.9"H x 17.7"W x 15"D
  • 9" drop leaf on each side
  • Enhance stability with the included pedestal base featuring four feet for maximum support.
  • Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
  • Not rated for commercial use, for residential use only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.