Extension Dining Tables, 45 in L, 54 in H, Parawood, 3 Piece

  • Mfr # K09-42DL-C61-2

  • Zoro # G415877966


product price:  $836.99
/ea
Free Shipping & Returns

Key Features

Length
45 in
Height
54 in
Diameter
42 in
Tabletop Material
Parawood
Number of Pieces in Set
3 Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K09-42DL-C61-2
Zoro #
G415877966
UPC #
727506569502
Country of Origin
Viet Nam

Dimensions

Length
45 in
Height
54 in
Diameter
42 in

Details

Item
Extension Dining Tables
Tabletop Material
Parawood
Number of Pieces in Set
3 Piece
Includes
Extension Dining Tables
Color
Washed Gray Taupe
For Use With
Dining Furniture

Description

Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table set from International Concepts Furniture. This table set is part of a high-quality collection of wood furniture that will easily complement any decor. Parawood - a hardwood known for its durable, strong, and environmentally friendly nature - is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; its perfect for a compact kitchen or a spacious dining room. Customize your perfect dining experience with this versatile dropleaf dining table set from International Concepts!


  • Invest in this exceptional 3-piece dining set, which includes a durable solid wood table and two chairs, perfect for any dining space!
  • This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
  • Table Dimensions: 42"W x 42"D x 30"H
  • Chair Dimensions: 18.4"W x 21"D x 35.8"H
  • Seat Dimensions: 18.3"H x 18.9"W x 15.6"D
  • With a weight capacity of 225 pounds, you can rest assured that this product is both sturdy and reliable, providing you with the peace of mind you need.
  • Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
  • Not rated for commercial use, for residential use only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.