
Haven Solid Wood End Table
Mfr # OT145-25E
Zoro # G722706645
product price: $556.99
/ea
Free Shipping & Returns
Key Features
Length
24 in
Tabletop Material
Parawood
Includes
Occasional Tables
Tabletop Color
Coal
For Use With
Dining Furniture
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OT145-25E
Zoro #
G722706645
UPC #
727506783267
Country of Origin
Viet Nam
Dimensions
Length
24 in
Width
22 in
Height
25 in
Details
Tabletop Material
Parawood
Includes
Occasional Tables
Tabletop Color
Coal
For Use With
Dining Furniture
Description
This practical, stunning table from International Concepts is the perfect accent piece to your family room, living room or bedroom. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any decor. Parawood - a hardwood known for its durable, strong, and environmentally friendly nature - is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.