
Haven Solid Wood Round Coffee Table
Mfr # KOT145-25CRB-CRT
Zoro # G822706644
product price: $1,358.99
/ea
Free Shipping & Returns
Key Features
Width
38 in
Includes
Occasional Tables
Height
19 in
Tabletop Color
Coal
Tabletop Material
Parawood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KOT145-25CRB-CRT
Zoro #
G822706644
UPC #
727506569953
Country of Origin
Viet Nam
Dimensions
Width
38 in
Height
19 in
Length
38 in
Details
Includes
Occasional Tables
Tabletop Color
Coal
Tabletop Material
Parawood
For Use With
Dining Furniture
Description
This practical, stunning table from International Concepts is the perfect accent piece to your family room, living room or bedroom. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any decor. Parawood - a hardwood known for its durable, strong, and environmentally friendly nature - is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.