Zoro Homepage

Rectangular Drop Leaf Dining Tables, 36 in W, 30 in L, 36 in H

  • Mfr # K79-36SDP-C2-2

  • Zoro # G815665699


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Width
36 in
Length
30 in
Height
36 in
For Use With
Dining Furniture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K79-36SDP-C2-2
Zoro #
G815665699
UPC #
727506568062
Country of Origin
Viet Nam

Dimensions

Width
36 in
Length
30 in
Height
36 in

Details

Item
Drop Leaf Dining Tables
Shape
Rectangular
For Use With
Dining Furniture

Description

Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table from International Concepts Furniture. This table is part of a high-quality collection of wood furniture that will easily complement any style. Parawood - a hardwood known for its durable, strong, and environmentally friendly nature - is used to craft these classic table sets. This dropleaf table includes two, 7-inch drop leaves on either side of the table with a 22 inch x 36 inch center section. Its perfect for a compact kitchen or a spacious dining room. Pair with any of the huge variety of dining chairs from International Concepts to customize your perfect dining experience!


  • Invest in this exceptional 3-piece dining set, which includes a durable solid wood table and two chairs, perfect for any dining space!
  • This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
  • Table Dimensions: 36"W x 36"D x 30"H
  • Chair Dimensions: 18.1"W x 19.5"D x 35.4"H
  • Seat Dimensions: 18.1"W x 16.3"D x 18"H
  • Size of dropleaf: 7" X 36"
  • Size of center: 22" X 36"
  • With a weight capacity of 225 pounds, you can rest assured that this product is both sturdy and reliable, providing you with the peace of mind you need.
  • Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
  • Not rated for commercial use, for residential use only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.