Rectangular Dual Drop Leaf Dining Table W/ 2 Chairs, 42 in W, 29.5 in L, 42 in H, Parawood, 3

  • Mfr # K79-42DP-C617-2

  • Zoro # G615665837


product price: $1,039.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Width
42 in
Length
29.5 in
Height
42 in
Tabletop Material
Parawood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K79-42DP-C617-2
Zoro #
G615665837
UPC #
727506568017
Country of Origin
Viet Nam

Dimensions

Width
42 in
Length
29.5 in
Height
42 in

Details

Item
Dual Drop Leaf Dining Table W/ 2 Chairs
Shape
Rectangular
Tabletop Material
Parawood
Tabletop Color
Hickory/Shell
Number of Pieces in Set
3
For Use With
Dining Furniture
Number of Chairs
2

Description

Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table from International Concepts Furniture. This table is part of a high-quality collection of wood furniture that will easily complement any style. Parawood - a hardwood known for its durable, strong, and environmentally friendly nature - is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; its perfect for a compact kitchen or a spacious dining room. Pair with any of the huge variety of dining chairs from International Concepts to customize your perfect dining experience!


  • Invest in this exceptional 3-piece dining set, which includes a durable solid wood table and two chairs, perfect for any dining space!
  • This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
  • Table Dimensions: 42"W x 42"D x 29.5"H
  • Chair Dimensions: 17"W x 21.25"D x 36.02"H
  • Seat Dimensions: 17.71"H x 16.9"W x 16.81"D
  • Box seat construction
  • With a weight capacity of 225 pounds, you can rest assured that this product is both sturdy and reliable, providing you with the peace of mind you need.
  • 24" x 42" center section
  • 9" drop leaf on each side
  • Enhance stability with the included pedestal base featuring four feet for maximum support.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products