Rectangular Dual Drop Leaf Dining Table W/ 2 Chairs, 42 in W, 30 in L, 42 in H, Parawood, 3

  • Mfr # K79-42DL-C613-2

  • Zoro # G515665821


product price:  $802.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Width
42 in
Length
30 in
Height
42 in
Tabletop Material
Parawood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K79-42DL-C613-2
Zoro #
G515665821
UPC #
727506567881
Country of Origin
Viet Nam

Dimensions

Width
42 in
Length
30 in
Height
42 in

Details

Item
Dual Drop Leaf Dining Table W/ 2 Chairs
Shape
Rectangular
Tabletop Material
Parawood
Tabletop Color
Hickory/Shell
Number of Pieces in Set
3
For Use With
Dining Furniture
Number of Chairs
2

Description

Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table set from International Concepts Furniture. This table set is part of a high-quality collection of wood furniture that will easily complement any style. Parawood - a hardwood known for its durable, strong, and environmentally friendly nature - is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; its perfect for a compact kitchen or a spacious dining room. Customize your perfect dining experience with this versatile dropleaf dining table set from International Concepts!


  • Invest in this exceptional 3-piece dining set, which includes a durable solid wood table and two chairs, perfect for any dining space!
  • This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
  • Table dimensions: 42 in W x 42 in D x 30 in H
  • 9 in drop leaf on each side with a 42 in by 24 in center section
  • Four slanted legs for maximum support
  • Chair dimensions: 18.9 in W x 22.24 in D x 36.93 in H
  • Seat dimensions: 17.5 in H x 18.9 in W x 15.35 in D
  • With a weight capacity of 225 pounds, you can rest assured that this product is both sturdy and reliable, providing you with the peace of mind you need.
  • Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
  • Not rated for commercial use, for residential use only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.