Rectangular Dual Drop Leaf Dining Table W/ 4 Chairs, 42 in W, 30 in L, 42 in H, Parawood, 5
- Mfr # K79-42DL-C61-4
- Zoro # G615665851
Key Features
Specifications
Details
- MFR #
- K79-42DL-C61-4
- Zoro #
- G615665851
- UPC #
- 727506567959
- Country of Origin
- Viet Nam
- Item
- Dual Drop Leaf Dining Table W/ 4 Chairs
- Shape
- Rectangular
- Tabletop Material
- Parawood
- Tabletop Color
- Hickory/Shell
- Number of Pieces in Set
- 5
- For Use With
- Dining Furniture
- Number of Chairs
- 4
Dimensions
- Width
- 42 in
- Length
- 30 in
- Height
- 42 in
Description
Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table set from International Concepts Furniture. This table set is part of a high-quality collection of wood furniture that will easily complement any style. Parawood - a hardwood known for its durable, strong, and environmentally friendly nature - is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; its perfect for a compact kitchen or a spacious dining room. Customize your perfect dining experience with this versatile dropleaf dining table set from International Concepts!
- Invest in this exceptional 5-piece dining set, which includes a durable solid wood table and four chairs, perfect for any dining space!
- This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
- Table Dimensions: 42"W x 42"D x 30"H
- Chair Dimensions: 18.4"W x 21"D x 35.8"H
- Seat Dimensions: 18.3"H x 18.9"W x 15.6"D
- With a weight capacity of 225 pounds, you can rest assured that this product is both sturdy and reliable, providing you with the peace of mind you need.
- Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
- Not rated for commercial use, for residential use only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.