Rectangular Extension Dining Table W/ 2 Counter Height Stools, 36 in W, 36.1 in L, 48 in H, 3

  • Mfr # K79-36RXT-23-S6132-2

  • Zoro # G115665719


product price:  $1,499.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Width
36 in
Length
36.1 in
Height
48 in
Tabletop Material
Parawood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K79-36RXT-23-S6132-2
Zoro #
G115665719
UPC #
727506568314
Country of Origin
Viet Nam

Dimensions

Width
36 in
Length
36.1 in
Height
48 in

Details

Item
Extension Dining Table W/ 2 Counter Height Stools
Shape
Rectangular
Tabletop Material
Parawood
Tabletop Color
Hickory/Shell
Number of Pieces in Set
3
For Use With
Dining Furniture

Description

Create extra space when needed in your kitchen or dining room with this extension dining table set from International Concepts. This versatile table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any style. Parawood - a hardwood known for its durable, strong, and environmentally friendly nature - is used to craft these traditional tables. This table easily pulls apart on metal glides allowing you to insert a 12-inch leaf, adding to your dining space and accommodating additional guests. The table pairs well with these counter height bar stools from the International Concepts solid wood seating collection. Whether you are enjoying a cup of coffee, a daily lunch, or a Sunday dinner, you will have this extension table to appreciate for years to come.


  • Invest in this exceptional 3-piece dining set, which includes a durable solid wood table and two chairs, perfect for any dining space!
  • This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
  • Dimensions: 36 in W x 48 in D x 36.1 in H
  • Stool dimensions: 17.7 in W x 20.4 in D x 40 in H
  • Seat dimensions: 24 in H x 17.7 in W x 15 in D
  • Insert the 12 in leaf on steel glides to expand the table to 36 in x 48-in
  • Enhance stability with the included pedestal base featuring four feet for maximum support.
  • Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
  • Not rated for commercial use, for residential use only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.