
Rectangular Fixed Top Pedestal Table, 36 in W, 29.1 in L, 36 in H, Parawood Top, Hickory/Shell
Mfr # K79-36RT
Zoro # G715665645
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Width
36 in
Length
29.1 in
Height
36 in
Tabletop Material
Parawood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K79-36RT
Zoro #
G715665645
UPC #
727506567751
Country of Origin
Viet Nam
Dimensions
Width
36 in
Length
29.1 in
Height
36 in
Details
Item
Fixed Top Pedestal Table
Shape
Rectangular
Tabletop Material
Parawood
Tabletop Color
Hickory/Shell
For Use With
Dining Furniture
Description
- This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
- Table dimensions: 36"W x 36"D x 29.1"H
- Enhance stability with the included pedestal base featuring four feet for maximum support.
- Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
- Not rated for commercial use, for residential use only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.