Rectangular Fixed Top Table, 36 in L, 72 in W, 16 in H, Parawood Top, Chalk/Black

  • Mfr # T28-1672-36

  • Zoro # G515665852


product price: $961.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Width
72 in
Length
36 in
Height
16 in
Tabletop Material
Parawood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T28-1672-36
Zoro #
G515665852
UPC #
727506765768
Country of Origin
Viet Nam

Dimensions

Width
72 in
Length
36 in
Height
16 in

Details

Item
Fixed Top Table
Shape
Rectangular
Tabletop Material
Parawood
Tabletop Color
Chalk/Black
For Use With
Dining Furniture

Description

The sleek style of this fixed dining table set from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table set is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any style. Parawood - a hardwood known for its durable, strong, and environmentally friendly nature - is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with these chairs from the International Concepts seating collection. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table set gives you the practicality as well as the style you need.


  • This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
  • This is a piece of wood that has not been treated or finished yet, which means you can paint or stain it in any color that you prefer.
  • Dimensions: 72 in. W x 16 in. D x 36 in. H
  • Features iron legs with a black finish
  • Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.