Rectangular Fixed Top Table W/ 2 Chairs, 36 in W, 29.9 in L, 36 in H, Parawood, Hickory/Shell, 3
- Mfr # K79-36RT-23B-C61-2
- Zoro # G115665702
Key Features
Specifications
Details
- MFR #
- K79-36RT-23B-C61-2
- Zoro #
- G115665702
- UPC #
- 727506567331
- Country of Origin
- Viet Nam
- Item
- Fixed Top Table W/ 2 Chairs
- Shape
- Rectangular
- Tabletop Material
- Parawood
- Tabletop Color
- Hickory/Shell
- Number of Pieces in Set
- 3
- For Use With
- Dining Furniture
- Number of Chairs
- 2
Dimensions
- Width
- 36 in
- Length
- 29.9 in
- Height
- 36 in
Description
The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any style. Parawood - a hardwood known for its durable, strong, and environmentally friendly nature - is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with these dining chairs from the International Concepts solid wood seating collection. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.
- Invest in this exceptional 3-piece dining set, which includes a durable solid wood table and two chairs, perfect for any dining space!
- This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
- Table Dimensions: 36 in W x 36 in D x 29.9 in H
- Chair dimensions: 18.4 in W x 20.67 in D x 36.02 in H
- Seat dimensions: 18 in H x 18.9 in W x 15.55 in D
- Enhance stability with the included pedestal base featuring four feet for maximum support.
- With a weight capacity of 225 pounds, you can rest assured that this product is both sturdy and reliable, providing you with the peace of mind you need.
- Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
- Not rated for commercial use, for residential use only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.