Zoro Homepage

Rectangular Fixed Top Tables, 30 in W, 35.9 in L, 30 in H, Parawood, Hickory/Shell

  • Mfr # K79-30RT-23B-S402-2

  • Zoro # G815665651


product price: $980.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Width
30 in
Length
35.9 in
Height
30 in
Tabletop Material
Parawood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K79-30RT-23B-S402-2
Zoro #
G815665651
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
30 in
Length
35.9 in
Height
30 in

Details

Item
Fixed Top Tables
Shape
Rectangular
Tabletop Material
Parawood
Tabletop Color
Hickory/Shell
For Use With
Dining Furniture

Description

The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any style. Parawood - a hardwood known for its durable, strong, and environmentally friendly nature - is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with these dining chairs from the International Concepts solid wood seating collection. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.


  • Enjoy the versatility of two tables in one! This item includes a 6" extension pedestal bases that allow you to adjust the table to dining height to counter height.
  • This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
  • Table Dimensions: 30 in. W x 30 in. D x 35.9 in. H
  • Stool dimensions: 18.1 in W x 19.7 in D x 40.9 in H
  • Seat dimensions: 24H x 18.1W x 16.3D
  • Enhance stability with the included pedestal base featuring four feet for maximum support.
  • Distance from top to bottom of apron is 2-1/2"
  • Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
  • Not rated for commercial use, for residential use only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products