Zoro Homepage

Rectangular Small Drop Leaf Dining Table, 36 in W, 29 in L, 22 in H, Parawood, Hickory/Shell

  • Mfr # T79-2236D

  • Zoro # G115665849


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Width
36 in
Length
29 in
Height
22 in
Tabletop Material
Parawood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T79-2236D
Zoro #
G115665849
UPC #
727506770250
Country of Origin
Viet Nam

Dimensions

Width
36 in
Length
29 in
Height
22 in

Details

Item
Small Drop Leaf Dining Table
Shape
Rectangular
Tabletop Material
Parawood
Tabletop Color
Hickory/Shell
For Use With
Dining Furniture

Description

Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table from International Concepts Furniture. This table is part of a high-quality collection of wood furniture that will easily complement any style. Parawood - a hardwood known for its durable, strong, and environmentally friendly nature - is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; its perfect for a compact kitchen or a spacious dining room. Pair with any of the huge variety of dining chairs from International Concepts to customize your perfect dining experience!


  • This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
  • Table dimensions: 36"W x 22"D x 29"H
  • Dual drop leaf table, 9" drop leaf on each side
  • Floor to apron 26.5-inches
  • Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products