Rectangular Small Dual Drop Leaf Dining Table W/ 2 San Remo Chairs, 36 in W, 29 in L, 22 in H

  • Mfr # K79-2236D-C10-2

  • Zoro # G715665775


product price: $661.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Width
36 in
Length
29 in
Height
22 in
Tabletop Material
Parawood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K79-2236D-C10-2
Zoro #
G715665775
UPC #
727506566860
Country of Origin
Viet Nam

Dimensions

Width
36 in
Length
29 in
Height
22 in

Details

Item
Small Dual Drop Leaf Dining Table W/ 2 San Remo Chairs
Shape
Rectangular
Tabletop Material
Parawood
Tabletop Color
Hickory/Shell
For Use With
Dining Furniture
Number of Chairs
2

Description

Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table from International Concepts Furniture. This table is part of a high-quality collection of wood furniture that will easily complement any style. Parawood - a hardwood known for its durable, strong, and environmentally friendly nature - is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; its perfect for a compact kitchen or a spacious dining room. Pair with any of the huge variety of dining chairs from International Concepts to customize your perfect dining experience!


  • Invest in this exceptional 3-piece dining set, which includes a durable solid wood table and two chairs, perfect for any dining space!
  • This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
  • Table Dimensions: 36"W x 22"D x 29"H
  • Chair Dimensions: 17.32"W x 21.85"D x 38.19"H
  • Seat Dimensions: 17.7"H x 17.3"W x 16.3"D
  • With a weight capacity of 225 pounds, you can rest assured that this product is both sturdy and reliable, providing you with the peace of mind you need.
  • 9" drop leaf on each side
  • Floor to apron 26.5"
  • Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
  • Not rated for commercial use, for residential use only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products