
Set of Two Benson Dining Chairs
Mfr # CI-66P
Zoro # G915780438
product price: $378.99
/pk 2, $189.50/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Material
Parawood
Color
Unfinished
Width (In.)
19 in
Depth (In.)
23 in
Includes
Chairs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CI-66P
Zoro #
G915780438
UPC #
727506559398
Country of Origin
Viet Nam
Dimensions
Width (In.)
19 in
Depth (In.)
23 in
Details
Material
Parawood
Color
Unfinished
Includes
Chairs
Shape
Square
Description
- Upgrade your dining experience with a set of two stylish and comfortable chairs. Whether you're hosting a dinner party or enjoying a meal with your loved ones, these chairs are the perfect addition to your dining room.
- This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
- This is a piece of wood that has not been treated or finished yet, which means you can paint or stain it in any color that you prefer.
- Dimensions: 19"W x 23"D x 41"H
- Seat dimensions: 18"H x 19.2"W x 17.3"D
- With a weight capacity of 225 pounds, you can rest assured that this product is both sturdy and reliable, providing you with the peace of mind you need.
- Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
- Not rated for commercial use, for residential use only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.