
Set of Two Cafe Dining Chairs
Mfr # CI05-61P
Zoro # G415780440
product price: $579.99
/pk 2, $290.00/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Material
Parawood
Width (In.)
18.4 in
Depth (In.)
21 in
Shape
Square
Includes
Chairs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CI05-61P
Zoro #
G415780440
UPC #
727506569052
Country of Origin
Viet Nam
Dimensions
Width (In.)
18.4 in
Depth (In.)
21 in
Details
Material
Parawood
Color
White/Heather Gray
Shape
Square
Includes
Chairs
Description
- Upgrade your dining experience with a set of two stylish and comfortable chairs. Whether you're hosting a dinner party or enjoying a meal with your loved ones, these chairs are the perfect addition to your dining room.
- This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
- Dimensions: 18.4"W x 20.7"D x 36"H
- Seat Dimensions: 18"H x 18.3"W x 15.55"D
- Box seat construction
- With a weight capacity of 225 pounds, you can rest assured that this product is both sturdy and reliable, providing you with the peace of mind you need.
- Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
- Not rated for commercial use, for residential use only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.