Set of Two Roma Ladderback Dining Chairs, Honey

  • Mfr # C97-310P

  • Zoro # G421724469


product price: $461.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dining Furniture
Color
Honey
Depth (In.)
23.5 in
Height (In.)
38 in
Width (In.)
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C97-310P
Zoro #
G421724469
UPC #
727506569915
Country of Origin
Viet Nam

Dimensions

Depth (In.)
23.5 in
Height (In.)
38 in
Width (In.)
19 in

Details

For Use With
Dining Furniture
Color
Honey
Item
Chairs
Material
Parawood
Includes
Chairs

Description

Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any decor. Parawood - a hardwood known for its durable, strong, and environmentally friendly nature - is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.