
Set of Two Vineyard Curved X Back Dining Chairs, Honey
Mfr # C97-14P
Zoro # G421724476
product price: $500.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
25.5 in
Height (In.)
39 in
For Use With
Dining Furniture
Includes
Chairs
Material
Parawood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C97-14P
Zoro #
G421724476
UPC #
727506569892
Country of Origin
Viet Nam
Dimensions
Depth (In.)
25.5 in
Height (In.)
39 in
Width (In.)
21 in
Details
For Use With
Dining Furniture
Item
Chairs
Includes
Chairs
Material
Parawood
Color
Honey
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any decor. Parawood - a hardwood known for its durable, strong, and environmentally friendly nature - is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.