
Set of Two Vista Slat Back Dining Chairs
Mfr # CI79-65P
Zoro # G015780437
product price: $455.99
/pk 2, $228.00/eaKey Features
Material
Parawood
Color
Hickory/Shell
Width (In.)
18.9 in
Depth (In.)
22.64 in
Includes
Chairs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CI79-65P
Zoro #
G015780437
UPC #
727506569076
Country of Origin
Viet Nam
Dimensions
Width (In.)
18.9 in
Depth (In.)
22.64 in
Details
Material
Parawood
Color
Hickory/Shell
Includes
Chairs
Shape
Square
Description
- Upgrade your dining experience with a set of two stylish and comfortable chairs. Whether you're hosting a dinner party or enjoying a meal with your loved ones, these chairs are the perfect addition to your dining room.
- This is a piece of wood that has not been treated or finished yet, which means you can paint or stain it in any color that you prefer.
- This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
- Dimensions: 18.9"W x 22.6"D x 39.4"H
- Seat dimensions: 17.8"H x 18.9"W x 16.7"D
- With a weight capacity of 225 pounds, you can rest assured that this product is both sturdy and reliable, providing you with the peace of mind you need.
- Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
- Not rated for commercial use, for residential use only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.