Zoro Homepage

Solid Wood Ava Counter Height Stool - 24in Seat Height, Honey

  • Mfr # S97-132

  • Zoro # G321724484


product price: $296.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dining Furniture
Seat Color
Honey
Includes
Barstools - Counter stools
Length
23 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S97-132
Zoro #
G321724484
UPC #
727506783434
Country of Origin
Viet Nam

Dimensions

Length
23 in
Width
18 in
Height
41 in

Details

For Use With
Dining Furniture
Seat Color
Honey
Includes
Barstools - Counter stools
Item
Barstools - Counter stools
Material
Parawood

Description

Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any decor. Parawood - a hardwood known for its durable, strong, and environmentally friendly nature - is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.