Zoro Homepage

Solid Wood San Remo Counter Height Dining Stool - 24" Seat Height

  • Mfr # S581-102

  • Zoro # G7875880


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Width
17.32
Material
Hardwood
Overall Height
20.67
Length
20.67
Overall Width
39.17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S581-102
Zoro #
G7875880
UPC #
727506695324
Country of Origin
Viet Nam

Dimensions

Width
17.32
Overall Height
20.67
Length
20.67
Overall Width
39.17
Overall Length
17.32
Height
39.17
Size
24 Inches

Details

Material
Hardwood
Color
Espresso
Weight
23.5
Seat Color
Espresso
Item
Barstools - Counter stools

Description

Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!


  • This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
  • Stool measures 39" H x 18" W x 21" D
  • Seat dimensions: 24" H x 17.6" W x 16.3" D
  • Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
  • With a weight capacity of 225 pounds, you can rest assured that this product is both sturdy and reliable, providing you with the peace of mind you need.
  • Not rated for commercial use, for residential use only
  • Not rated for commercial use, for residential use only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.