Shop WHITMOR
Create Account
6021-181-D Add on Skirt & Slack Hangers - Set of 3
- Mfr # 52675
- Zoro # G104049346
product price:Â
$
29.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 52675
- Zoro #
- G104049346
- UPC #
- 38861010357
- Country of Origin
- China
Description
We are very proud to provide the laundry appliances with high quality and standards. Our products are easy to use, compact and save energy. Our products make it much easier to find a unit that is suitable for your specific needs.
Features- Use alone or hang on each other to save space
- Beautiful chromed metal and vinyl coated finish
- Set of 3
- Color: Chrome
- Finish: vinyl coated
- Material: Metal
- Weight: 0.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.