72 in. L X 1.32 in. D Oil-Rubbed Bronze Steel Heavy Duty Closet Rod
- Mfr # S822-096
- Zoro # G106601993
product price:
$
33.15
/ea
Key Features
Diameter
1-5/16"
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S822-096
- Zoro #
- G106601993
- UPC #
- 886780012729
- Country of Origin
- China
- Material
- Steel
Dimensions
- Diameter
- 1-5/16"
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology.
- • Used for basic closet storage while adding a decorative touch
- • Large diameter offer superior strength and durability
- • Can be cut to any size using a hacksaw
- • Meets ANSI/BHMA grade 1 strength
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.