Shop WHITMOR
Create Account
6026-342 Slack Hangers Set of 5
Mfr # 5392188
Zoro # G504049373
product price:Â
$
31.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5392188
- Zoro #
- G504049373
- UPC #
- 38861026198
- Country of Origin
- China
Description
Features
- Assembled Length: 9 in.
- Assembled Height: 6-1/2 in.
- Assembled Width: 1 in.
- Product Type: Slack Hanger
- Color Family: White
- Number in Package: 5 pk
- Material: Wood
- 1" x 9" x 6.5". Chrome neck. Clear lacquer finished wood.