Shop WHITMOR
See all product information
Create Account
Plastic White Hanger 10 pk
- Mfr # 6345-8701-10WHT
- Zoro # G506437031
product price:
$
10.79
/ea
Key Features
Width
16.6 in
Color
White
Height
9.3 in
Material
Polypropylene, Plastic
Holds
Closet, Clothes, Laundry Room
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6345-8701-10WHT
- Zoro #
- G506437031
- UPC #
- 38861654780
- Country of Origin
- China
Dimensions
- Width
- 16.6 in
- Height
- 9.3 in
Details
- Item
- Hanger
- Color
- White
- Material
- Polypropylene, Plastic
- Holds
- Closet, Clothes, Laundry Room
Description
A well-organized closet means getting out the door becomes easier and having nothing to wear becomes a thing of the past because your favorite little white dress is exactly where you hung it.
- • Made with high quality material
- • Easy to use
- • Shoulder strap hooks
- • 0
- • 0
- • 0
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.