Organic Granules Plant Food 3 lb

  • Mfr # 3400606

  • Zoro # G316251124


product price:  $12.39
/ea
Sold in multiples of 2 for $24.78

Key Features

For Use With
Plant Food Small Package
Height
9 in
Length
3.8 in
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3400606
Zoro #
G316251124
UPC #
71645330036
Country of Origin
United States

Dimensions

Height
9 in
Length
3.8 in
Width
11 in

Details

Item
Plant Food
For Use With
Plant Food Small Package

Description

Organic: Yes, Packaging Type: Bagged, Plant Type: All Purpose, Product Form: Granules, Product Type: Plant Food, Season Use: Multi-Season, Sub Brand: , Time Release: , Brand Name: Whitney Farms, Concentrated: No, Container Size: 3, Coverage Area: 48, Acti

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.