Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Whitney Tool Collet, #1, 4mm, with 1/4 In Hex 96306

Collet, #1, 4mm, with 1/4 In Hex (Discontinued)

  • Mfr # 96306
  • Zoro # G2937067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96306
Zoro #
G2937067
UPC #
-
Country of Origin
United States

Dimensions

Size
0.1575"

Details

Item
Collet-Type Drill Extension System
Collet Series
#1
For Use With
4AMG9 4" or 4AMH3 9" Collet Type Drill Extension With 1/4" Hex

Description

Collet, #1, Size Rang 4mm In, For Use With 4AMG9 4 In or 4AMH3 9 In Collet Type Drill Extension With 1/4 In Hex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.