Zoro Homepage
This item is Discontinued.
Whitney Tool Collet, #2, 11/64 In, with 3/8 In Hex 96017

Collet, #2, 11/64 In, with 3/8 In Hex (Discontinued)

  • Mfr # 96017
  • Zoro # G0431383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96017
Zoro #
G0431383
UPC #
-
Country of Origin
United States

Dimensions

Size
0.1719"

Details

Item
Collet-Type Drill Extension System
Collet Series
#2
For Use With
4AMH1 4" or 4AMH4 9" Collet Type Drill Extension with 3/8" Hex

Description

Collet, #2, Size Rang 11/64 In, For Use With 4AMH1 4 In or 4AMH4 9 In Collet Type Drill Extension with 3/8 In Hex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.