Zoro Homepage
This item is Discontinued.
Whitney Tool Drill Ext System, Series 1, 4 In, 1/4 In 96000

Drill Ext System, Series 1, 4 In, 1/4 In (Discontinued)

  • Mfr # 96000
  • Zoro # G0874352
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96000
Zoro #
G0874352
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
1/4 in
Overall Length (In.)
4
Body Dia.
5/16 in
Drill Size
1/16 in to 5/16 in

Details

Item
Drill Extension System
For Use With
Collets
Material
Tool steel
Application
For Difficult to Reach Spots
Type
Series 1
Decimal Equivalent
0.2622"

Description

Drill Extension System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.