Zoro Homepage
This item is Discontinued.
Whitney Tool Drill Extension, Drill #59, 3/16 In 96080

Drill Extension, Drill #59, 3/16 In (Discontinued)

  • Mfr # 96080
  • Zoro # G0242401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96080
Zoro #
G0242401
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/16
Body Dia.
3/16
Drill Size
#59
Overall Length (In.)
4

Details

For Use With
Collets
Application
For Difficult to Reach Spots
Material
Tool steel
Decimal Equivalent
0.0410
Item
Drill Extension

Description

Drill Extension

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.