Zoro Homepage
This item is Discontinued.
Whitney Tool Drill Extension, Drill #70, 1/8 In 96041

Drill Extension, Drill #70, 1/8 In (Discontinued)

  • Mfr # 96041
  • Zoro # G1795814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96041
Zoro #
G1795814
UPC #
-
Country of Origin
United States

Dimensions

Drill Size
#70
Overall Length (In.)
4
Body Dia.
1/8
Shank Dia.
1/8

Details

Item
Drill Extension
Material
Tool steel
Decimal Equivalent
0.0280
Application
For Difficult to Reach Spots
For Use With
Collets

Description

Drill Extension

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.