Zoro Homepage
This item is Discontinued.
Whitney Tool Drill Extension, Drill #77, 1/8 In 96034

Drill Extension, Drill #77, 1/8 In (Discontinued)

  • Mfr # 96034
  • Zoro # G2765481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96034
Zoro #
G2765481
UPC #
-
Country of Origin
United States

Dimensions

Drill Size
#77
Overall Length (In.)
4
Body Dia.
1/8
Shank Dia.
1/8

Details

Item
Drill Extension
Material
Tool steel
Decimal Equivalent
0.0180
For Use With
Collets
Application
For Difficult to Reach Spots

Description

Drill Extension

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.