Zoro Homepage
This item is Discontinued.
Whitney Tool Tap Extension, Size 1/4 NPT, 6 In OAL 96113

Tap Extension, Size 1/4 NPT, 6 In OAL (Discontinued)

  • Mfr # 96113
  • Zoro # G2744436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96113
Zoro #
G2744436
UPC #
-
Country of Origin
United States

Dimensions

Fits Tap Size
1/4 in NPT
Overall Length
6 in
Square Drive Size (In.)
0.420
Shank Dia.
0.562 in
Body Dia.
7/8 in
Depth Tap Enters
1 in
Body Dia. (In.)
7/8
Tap Size
1/4 NPT
Overall Length (In.)
6

Details

Item
Tap Extension
Number of Pieces
1
Material
Tool steel
For Use With
Taps
Application
For Fitting Into Places Not Accessible to Conventional Tap Extension

Description

Tap Extension, Overall Length 6 in, Fits Tap Size 1/4 in NPT, Shank Dia. 0.562 in, Body Dia. 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.